Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter, LCD, 6 Digits, 1.51" D

  • Mfr # CUB4L000

  • Zoro # G105261853


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Remote Signal
Display
LCD
Number of Digits
6
Input Signal
28VDC (SRC Mode), 3.6VDC (SNK Mode)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB4L000
Zoro #
G105261853
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.51 in
Width
2.95 in
Character Height
0.48 in
Manufacturers Warranty Length
2 yr
Height
1.54 in
Dimension
2.95"W x 1.29"H x 1.36"D
Overall Height
1 1/2 in
Overall Width
3 in
Digit Height - Maximum
0.48 in
Overall Depth
1 5/8 in
Cutout Height
1 3/8 in
Cutout Width
2 3/4 in

Details

Item
Counter
Mounting
Panel
Reset Type
Remote Signal
Display
LCD
Number of Digits
6
Input Signal
28VDC (SRC Mode), 3.6VDC (SNK Mode)
Fits
2.68 in x 1.3 in Panel Cutout
NEMA Rating
4X
Standards
CE Approved, cRUus, UKCA
IP Rating
IP65
Min. On/Off Pulse
5 msec
Special Features
Reflective LCD, Remote Reset Capability
Input Voltage
9 to 28V DC
Connector Type
Screw Terminal
Power Required
Internal 3.6 V Lithium Battery
Digits
(6) 12.2 mm H - Reflective LCD
Reset
Remote, Pulse
Count - max
999999
Application
Count - Reset Input Signals
Voltage
Internal Lithium Battery
Connection
Screw Terminals
Speed
5 kHz Max
Counter Type
Minature Electronic Counter
Mounting Style
Panel
NEMA Enclosure Rating
4X
Terminal Connection Type
Screw Clamp
Power Source
Battery
Features
Reflective LCD
Count Speed - Maximum
5 kHz
Digit Color
Green/Yellow
Counter Display Type
LCD

Description

Counter, Number of Digits 6, LCD Display, Character Height 0.48 in, Input Signal 28VDC (SRC Mode), 3.6VDC (SNK Mode), Output Rating Not Applicable, Mounting Panel, Height 1.54 in, Depth 1.51 in, Width 2.95 in, Power Required Internal 3.6 V Lithium Battery, Min. On/Off Pulse 5 msec, Reset Type Remote Signal, Connector Type Screw Terminal, Special Features Reflective LCD, Remote Reset Capability, Standards CE Approved, cRUus, UKCA, NEMA Rating 4X, IP Rating IP65, Fits 2.68 in x 1.3 in Panel Cutout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.