Zoro Homepage

Digital Panel Meters, LCD, CUB5P

  • Mfr # CUB5PR00

  • Zoro # G204319417


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Type
Process Meter
Input Range
0 to 10 V, 0 to 50 mA, 0(4) to 20 mA
Accuracy
0.1%
Display Span
-19,999 to 99,999
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB5PR00
Zoro #
G204319417
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.86 in
Manufacturers Warranty Length
Limited Lifetime
Overall Height
1.54 in
Overall Width
1.54 in
Digit Height - Maximum
0.48 in
Cutout Width
1 19/64 in
Overall Depth
1.86 in
Cutout Height
2 11/16 in

Details

Item
Process Meter
Type
Process Meter
Input Range
0 to 10 V, 0 to 50 mA, 0(4) to 20 mA
Accuracy
0.1%
Display Span
-19,999 to 99,999
Display
LCD
Display Digits
5
Interface
RS-232, RS-485, USB
Connector Type
Screw Clamp Terminal
Series
CUB5
Style
CUB5P
Output
Setpoint
Mounting
Clip, Panel
Power Required
9 to 28 V DC
Includes
Mounting Clip, Panel Gasket
NEMA Rating
NEMA 4X
Fits
2.15 in x 3 in Cutout
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS Compliant, UL Listed
DC Voltage Input - Maximum
28 V DC
Product Type
Process Meter
Voltage Display - Minimum
0 V
Digital Display Screen Type
LCD
Number of Display Digits
5
DC Voltage Input - Minimum
9 V DC
Voltage Display - Maximum
10 V
Current Display - Minimum
0 mA
Display Span - Minimum
99,999
Display Span - Maximum
-19,999
Terminal Connection Type
Screw Clamp
Includes Mounting Hardware
Included
Current Display - Maximum
50 mA
NEMA Enclosure Rating
4X
AC Voltage Input - Maximum
28 V AC
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage

Description

Process Meter, Process Meter, Input Range 0 to 10 V, 0 to 50 mA, 0(4) to 20 mA, Accuracy 0.1 Percent, Display Span -19,999 to 99,999, Display Digits 5, LCD Display, Fits 2.15 in x 3 in Cutout, Connector Type Screw Clamp Terminal, Power Required 9 to 28 V DC, RS-232, RS-485, USB Interface, Output Setpoint, NEMA 4X / IP65 NEMA Rating, Depth 1.86 in, Mounting Clip, Panel, Style CUB5P, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.