Zoro Homepage

Digital Panel Meters, LED, CUB7

  • Mfr # CUB7TVS0

  • Zoro # G204319424


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Type
Timer
Input Range
50 to 250 V AC/DC
Accuracy
0.03%
Display
LED
Display Digits
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7TVS0
Zoro #
G204319424
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.17 in
Manufacturers Warranty Length
Limited Lifetime
Cutout DIN Size
1/32
Overall Depth
2.17 in
Digit Height - Maximum
0.35 in
Overall Height
2.01 in
Overall Width
1.1 in

Details

Item
Time Meter
Type
Timer
Input Range
50 to 250 V AC/DC
Accuracy
0.03%
Display
LED
Display Digits
8
Series
CUB7T
Style
CUB7
Fits
1/32 DIN Cutout
Power Required
50 to 250 V AC/DC
Includes
Mounting Clip, Panel Gasket
Standards
EN 55011, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, UL
Connector Type
Plug-In
NEMA Rating
NEMA 4X
Mounting
Clip, Panel
Product Type
Time Meter
Voltage Display - Minimum
50 V AC/DC
Digital Display Screen Type
LCD
Number of Display Digits
8
DC Voltage Input - Maximum
250 V DC
Voltage Display - Maximum
250 V AC/DC
Includes Mounting Hardware
Included
AC Voltage Input - Minimum
50 V AC
AC Voltage Input - Maximum
250 V AC
Terminal Connection Type
Internal Removable Terminal Blocks
DC Voltage Input - Minimum
50 V DC
Parameters Measured
AC Voltage, DC Voltage
NEMA Enclosure Rating
4X

Description

Time Meter, Timer, Input Range 50 to 250 V AC/DC, Accuracy 0.03 Percent, Display Digits 8, LED Display, Fits 1/32 DIN Cutout, Connector Type Plug-In, Power Required 50 to 250 V AC/DC, Not Applicable Interface, NEMA 4X / IP65 NEMA Rating, Depth 2.17 in, Mounting Clip, Panel, Style CUB7, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.