Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Pickups, 0.75" Cylindrical

  • Mfr # LMPC0000

  • Zoro # G304393102


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Type
Logic Magnetic Pickup
Size
0.75" Cylindrical
Length
4 in
Diameter
437/500 in
Extended Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMPC0000
Zoro #
G304393102
UPC #
-
Country of Origin
United States

Dimensions

Size
0.75" Cylindrical
Length
4 in
Diameter
437/500 in
Extended Length
10 ft

Details

Item
Magnetic Pickups
Type
Logic Magnetic Pickup
Material
Stainless Steel
Assembly
Yes
Features
Built-in Pulse Shaping Amplifier Provides Ultra-Low-Speed Operation with Large Air Gaps, Detects Steel Sensing Gears or Other Moving Ferrous Targets, Dirt and Moisture Resistance, Epoxy Encapsulated Sensor for Oil, Two Output Signal Versions
Application
For Pick-Up

Description

Magnetic Pickups, Features Built-in Pulse Shaping Amplifier Provides Ultra-Low-Speed Operation with Large Air Gaps, Detects Steel Sensing Gears or Other Moving Ferrous Targets, Dirt and Moisture Resistance, Epoxy Encapsulated Sensor for Oil, Two Output Signal Versions

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.