Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PID Temperature Controller, Analog, 5 VA

  • Mfr # PXU31A50

  • Zoro # G404392869


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Analog
Type
Temperature/Process Controller
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
100 to 240V AC
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXU31A50
Zoro #
G404392869
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/4
Depth
3.27 in
Width
3.77 in
Length
3.77 in
Dimensions - WxHxD
95.8x95.8x82.9 mm (3.77x3.773.27 in.) Case
Display Size
22.0mm Upper 14.0mm Lower
Overall Width
3 3/4 in
Overall Length
3 3/4 in
Overall Height
3 3/4 in

Details

Item
PID Temperature Controller
Digital/Analog
Analog
Type
Temperature/Process Controller
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
100 to 240V AC
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Input Voltage
100 to 240V AC
Output
4 to 20 mA, Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Control Period
100 msec
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS Compliant, UL File E179259
Hysteresis
Programmable
Mounting
Panel Mount
Enclosure Rating
IEC IP65
Alarms
2 Relay, Form A, Form C
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Proportional Band
0 to 9999%
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Series
Red Lion
Power Consumption
5 VA
Rating - Control Outputs
Form A and C 250VAC 3A
Outputs - Additional
(1) Relay
Process Input Type-Range
Current: 4-20mA, 0-20mA- Voltage- 0-10V
Inputs - Temperature
Thermocouple/RTD
Connection
Screw Terminals
Inputs - Process
Current/Voltage
Supply Voltage - Nominal
100 to 240 VAC
Temperature Input Type-Range
Thermocouple: Types T, E, J, K, R, S, B, N, L, U, and TXK
Ambient Temperature
0 to 50 Degree C (32 to 122 Degree F)
Display Type
Analog
Outputs - Control
4-20 mA
Product Type
PID Temperature Controller
Current
0 to 50 mA, 4 to 20 mA

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Output 4 to 20 mA, Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 3.77 in, Width 3.77 in, Depth 3.27 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.