Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shallow Well Jet Pump

  • Mfr # RJS-100-PREM

  • Zoro # G715623621


product price: $547.40
/ea
Free Shipping & Returns

Key Features

Includes
Factory pre-set 30/50 pressue switch
HP
1HP
Body Material
Cast Iron
Nominal Voltage
115/230 V
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJS-100-PREM
Zoro #
G715623621
UPC #
10121147056
Country of Origin
China

Details

Includes
Factory pre-set 30/50 pressue switch
HP
1HP
Body Material
Cast Iron
Nominal Voltage
115/230 V
Color
Red
Pre-set pressure switch
30-50psi
Finish
Paint
Features
Premium Shallow well jet pump-able to handle the water demands of large homes, cottages and farms,Rugged cast Iron Casing,Heavy duty 115/230V motor with capacitor for increased starting power,includes 30/50 pressure switch-produces up to 50 psi with automatic shut-off, glass filled thermoplastic impeller and diffuser, repair kits available.
Impeller
Thermoplastic
Capacity
23.2GPM

Description

1HP, 115/230V, Shallow Well Jet Pump,1-1/4" FNPT Intake, 1" FNPT Discharge, 25FT Max Suction Lift


  • • Cast Iron Casing
  • • factory pre-set safety switch
  • • glass filled thermoplastic impeller and diffuser
  • • 3-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.