This item is Discontinued.

Redford Supply Co. 12"W x 13"H, Black - Bell Cover, Backflow Preventer Cover, Sprinkler Valve Covers for Outside B0BQ6W3MS1

12"W x 13"H, Black - Bell Cover, Backflow Preventer Cover, Sprinkler Valve Covers for Outside (Discontinued)

  • Mfr # B0BQ6W3MS1
  • Zoro # G214812052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0BQ6W3MS1
Zoro #
G214812052
UPC #
761449926695
Country of Origin
China

Dimensions

Length
13 in
Width
12 in
Container Size
12"W x 13"H

Details

Material
600D Polyester Fabric, Cotton, EVA, Foil
Color
Black
For Use With
Backflow Bell
Features
Anti UV, Waterproof, Resists Extreme High & Low Temps, Resists Corrosion and Mildew

Description

The Redford Supply Co. Cold Snap (0°F) Double Wall Bell Cover offers top-tier protection for your outdoor water systems with its durable insulated pipe jacket, acting as a pipe cover, water meter cover, gas meter cover, and more, safeguarding your irrigation, backflow preventer, well head, and sprinkler systems with superior insulation during winter wellness, perfect for cold snap conditions, keeping your pipes, water mains, and pool pipes secure with its decorative, insulated design that winterizes your outdoor setup efficiently, offering water well insulated cover, outdoor pipe blanket, and p trap insulation in one comprehensive solution.


  • • Exceptional Cold Weather Resistance: Our sprinkler valve covers for outside is engineered to endure freezing temperatures as low as 0 degrees, providing reliable insulation throughout the winter season. You can use it as a backflow valve cover insulated, pipe insulation covers for outside or water valve covers for outside.
  • • Uncompromising Durability: Crafted from durable materials, our backflow covers for outside is built to last. With industrial quality construction, the backflow preventer cover insulated pouch offer long-lasting performance, even in harsh conditions.
  • • UV-Resistant and Weatherproof: Protect your water bell from the damaging effects of sunlight and adverse weather conditions. Our insulated backflow covers for winter freeze protection are UV-resistant, ensuring the insulated pouch's resilience and reliability.
  • • Versatile Size and Color Options: We understand that one size doesn't fit all. That's why we offer a wide range of sizes to accommodate different equipment types. Choose from an array of colors to match your preferences or corporate branding.
  • • Exemplary Customer Service: Our commitment to customer satisfaction is unparalleled. Our dedicated team is here to assist you throughout the entire purchasing process, providing prompt and professional support.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.