Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size
Mfr # SC8210G009
Zoro # G3295336
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Center Line Pipe Center Size 3 in
- Electrical Connections DIN
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Product Information
- Brand Redhat
- MFR # SC8210G009
- Zoro # G3295336
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Center Line Pipe Center Size | 3 in |
Orifice Dia. | 3/4 in |
Overall Width | 2 5/16 in |
Overall Length | 2 4/5 in |
Overall Height | 3 11/16 in |
Pipe Size | 3/4" |
Center L"e Pipe Center Size | 3" |
Nominal Pipe Size | 3/4 in |
Orifice Diameter | 3/4 in |
Details
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 5, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases, Light Oil, Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS 9 Volt Latching Solenoid (2563-326-001)
- ZORO SELECT FEP Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-904)
- SANI-LAV SS Valve Repair Kit (1061S)
- ZORO SELECT 1" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (465-020BSNP)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H080)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8215B050)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Open, 3/4 in Pipe Size (8220G095)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 24/DC)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G022)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G094)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022LF 120/60, 110/50)
- Redhat Valves