Redhat

120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size


product price: $908.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size - Valves 1 in
  • Center Line Pipe Center Size 4 3/16 in
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Valve Design 2-Way/2-Position
  • Voltage 120V AC
See all product information

Product Information

Dimensions

Pipe Size - Valves 1 in
Center Line Pipe Center Size 4 3/16 in
Orifice Dia. 1 in
Pipe Size 1"
Overall Height 5 13/16 in
Overall Width 3 9/64 in
Overall Length 3 3/4 in
Center L"e Pipe Center Size 4 3/16"
Orifice Diameter 1 in
Nominal Pipe Size 1 in

Details

Electrical Connections 1/2" Conduit w/18" Leads
Valve Design 2-Way/2-Position
Voltage 120V AC
Item Steam and Hot Water Solenoid Valve
Valve Configuration Normally Closed
Body Material - Valves Brass
Hz 60/50
Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
Media Hot Water/Steam
Body Material Brass
Min. Operating Pressure Differential 5 psi
Coil Insulation Class H
Max. Operating Pressure Differential Hot Water 150 psi
Ambient Temp. Range 125 Degrees F
Max. Operating Pressure Differential Steam 125 psi
Max. Fluid Temp. Steam 353 Degrees F
Watts 10.1 W
Max. Fluid Temp. Hot Water 210 Degrees F
Valve Ways and Positions 2-Way/2-Position
Coefficient of Volume 13.5
NEMA Rating 3, 7, 9
Coil Enclosure Explosion Proof & Watertight
Operation Type Pilot Operated
Application Hot Water, Steam
Seal Material EPDM/PTFE/TFE/P
Standards CSA, UL Listed
Valve Type Diaphragm and Piston
Wattage 10.1 W
For Media Hot Water, Steam
Ambient Temperature - Maximum 140 Degrees F
Environmental Rating Hazardous, Indoor, Outdoor, Washdown
Inlet Connection Type NPTF
Operating Pressure Differential Steam - Minimum 5 psi
Ambient Temperature - Minimum 14 Degrees F
Operating Pressure Differential Steam - Maximum 125 psi
Operating Pressure Differential Water - Maximum 150 psi
Valve Positions 2-Position
Valve Ways 2-Way
Includes Seal Yes
Operating Pressure Differential Hot Water - Maximum 150 psi
Fluid Temperature - Maximum 353 Degrees F
Coefficient of Volume (Cv) 13.5
Operating Pressure Differential Hot Water - Minimum 5 psi
Operating Pressure Differential Air/Inert Gas - Maximum 125 psi
Thread Type NPT
Operating Pressure Differential Light Oil - Maximum 210 psi
Frequency 50 Hz, 60 Hz
Includes Coil Yes
Operating Pressure Differential - Minimum 5 psi
Outlet Connection Type NPTF
NEMA Enclosure Rating 3, 7, 9
Valve Starting Configuration Normally Closed

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Diaphragm and Piston, Nominal Pipe Size 1 in, Orifice Diameter 1 in, Body Material Brass, Coefficient of Volume (Cv) 13.5, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM/PTFE/TFE/P, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.