Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 12V DC, High Flow, Brass, NBR

  • Mfr # 8262H002

  • Zoro # G3894222


product price: $70.35
/ea

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8262H002
Zoro #
G3894222
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in
Center Line Pipe Center Size
2-1/2 in
Overall Length
1-3/16 in
Overall Height
2-27/32 in
Overall Width
1-11/16 in
Orifice Diameter
1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
130 psi Air/Inert Gas, 95 psi Light Oil, 110 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit with 18 in Leads
IP Rating
66
Coil Enclosure
Without Junction Box, Watertight
Body Material
Brass
Coil Insulation Class
H
Valve Design
2-Way/2-Position
Standards
CE, CSA, FM, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Ambient Temperature - Minimum
-13 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Coefficient of Volume (Cv)
0.35
Includes Coil
Yes
Includes Seal
Yes
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Response Time
1 sec
Operating Pressure Differential Light Oil - Maximum
95 psi
Operating Pressure Differential Water - Maximum
110 psi
Valve Positions
2-Position
Operating Pressure Differential Water - Minimum
0 psi
Fluid Temperature - Maximum
180°F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Air/Inert Gas - Maximum
130 psi
Wattage
10.6 W
Ambient Temperature - Maximum
131 Degrees F
Operating Pressure Differential Light Oil - Minimum
0 psi

Description

The ASCO 8262H002 is a 2-way, 2-position direct acting solenoid valve with a normally closed configuration. Constructed with a brass body and NBR seals, it controls the flow of air, inert gas, light oil, and water. Operating temperature range: -13°F to 131°F ambient; up to 180°F fluid temperature. Designed for horizontal or vertical mounting, it includes an coil and features NPTF inlet and outlet connections with a 1/8 in orifice diameter and a nominal pipe size of 1/8 in.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed
  • Operation Type: Direct Acting
  • Body Material: Brass
  • Seal Material: NBR
  • Media Compatibility: Air, Inert Gas, Light Oil, Water
  • Operating Temperature Range: -13°F to 131°F ambient; up to 180°F fluid temperature
  • Pressure Differentials: Maximum 130 psi for air/inert gas, 95 psi for light oil, and 110 psi for water; minimum 0 psi for all listed media
  • Electrical: 12V DC voltage, 10.6 W wattage, electrical connections via 1/2 in conduit with 18 in leads
  • Enclosure and Ratings: Coil enclosure watertight; IP66 and NEMA 1, 2, 3, 3S, 4, 4X
  • Dimensions: Overall length 1-3/16 in, width 1-11/16 in, height 2-27/32 in
  • Additional: Includes coil and seal; response time approximately 1 second

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.