Redhat
Lead Free plumbing
Mfr # K210G009LFXX 240/60,220/50
Zoro # G209000457
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220V AC, 240V AC
- Seal Material NBR/PTFE
- Application Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
- Body Material Brass
- Coil Insulation Class F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS LLC Mitee-Bite 31350 - ID Xpansion® Clamps - Size #6 1.56" - Made In USA (31350)
- WATTS Steam Vent Valve, Non-Adj, Straight, 3/4 In (3/4 SVS 3 3/4mipx1/2fip)
- DIXON Cam/Groove SS Coupler, 2"xAdapter, 1" (2010-DA-SS)
- DELTA HydrorainH20kinetic 5-Setting Two-In-One Shower Head (58680-PN25)
- REDHAT 120V AC Brass Solenoid Valve, 1/4 in Pipe Size (8345H003)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G036)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1/2" Pipe Size (K3A442V)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8344G070)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004LF 12/DC)
- Redhat Valves