Shop AT-A-GLANCE
See all product information
Create Account
At-A-Glance QuickNotes Planner
- Mfr # AAG760605
- Zoro # G9002804
product price:Â
$
33.39
/ea
Key Features
Refills
No
Style
Monthly
Sheet Size
8-1/4 x 10-7/8 in
Format
One Month Per Two-Page Spread
Cover Material
Synthetic Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Sheet Size
- 8-1/4 x 10-7/8 in
- Sheet Height
- 11 in
- Sheet Width
- 8 1/4 in
- Fits Chest Size
- Tabs for Each Month., Unruled Daily Blocks, Yellow Highlighted Notes Section
Description
Large - Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 1 Month Double Page Layout - 8 1/4" x 11" Sheet Size - White Sheet - Wire Bound - Black - Simulated Leather - Black Cover - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.