Shop REDIFORM
See all product information
Create Account
National Computation Pad, 8-1/2" x 11", Quad Ruled, Green, 100 Sheets/Pad
- Mfr # 42382
- Zoro # G804938520
product price:Â
$
23.19
/ea
Key Features
Sheet Size
8 1/2" x 11"
Number of Sheets
100
Features
Subject
Binding
Stapled/Glued
Sheet Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42382
- Zoro #
- G804938520
- UPC #
- 73333423822
- Country of Origin
- Brazil
Dimensions
- Sheet Size
- 8 1/2" x 11"
Details
- Number of Sheets
- 100
- Item
- Computation Pad
- Features
- Subject
- Binding
- Stapled/Glued
- Sheet Color
- Green
- Sheet Standard
- Letter
Description
Rediform national computation pad, 8-1/2" x 11", quad ruled, green, 100 sheets/pad these computation/engineering pads are precision-lined to make diagramming easy. Pads are printed 5 squares per inch on one side, plain on the other with frame border. 16 subject eye-ease paper is lithographed with green ink. Only frame border will print when copied. Three-hole punched.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.