Shop All Plain-Toe Work Boots and Shoes
Reebok
6-Inch Work Boot, M, 7, Tan, PR
Mfr # RB438
Zoro # G5183295
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden Tan
- Gender Women's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Product Information
- Brand Reebok
- MFR # RB438
- Zoro # G5183295
- UPC # 690774167001
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | M |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Overall Height | 6 in |
Width | M |
Size (PRINT) | 7 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Golden Tan, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Arc Flash Gloves, Neoprene, 2XL, Blk/Gry, PR (240-11)
- 3M DBI-SALA Concrete D-ring Anchor, 5 Extra Bolts (2104561)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KALHYLW-0873)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, Legend: High Voltage Overhead, 43124 (43124)
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 110)
- TALON TRAX Knee Boots, Size 9, 15" H, White, Plain, PR (45DZ19)
- GENUINE GRIP Work Shoes, Mens, 13W, Wht, Slip On, PR (4705-13W)
- VIKING 14 Unisex Black (VW49T-14)
- DUNLOP Knee Boots, Size 7, 15" H, Black, Plain, PR (8990400)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 10, 1 Pair (75126/10)
- Reebok Plain-Toe Work Boots and Shoes