Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Men's, 12, PR

  • Mfr # 5170-12
  • Zoro # G524301901

product price: 
$
80.39
/pr

Key Features

Maximum Heat Rating
350 Degrees F
Construction
Cemented
Includes Metatarsal Guard
No
Footwear Style
Athletic Shoe
Shank Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5170-12
Zoro #
G524301901
UPC #
810122390619
Country of Origin
China
Maximum Heat Rating
350 Degrees F
Construction
Cemented
Includes Metatarsal Guard
No
Footwear Style
Athletic Shoe
Shank Material
Plastic
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
All-Leather Upper
No
Metatarsal Guard
No
Item
Athletic Safety Shoe
Liner Material
Mesh
Style Number
5170
Insole Material
Polyurethane
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
No
Insulated
No
Liner Technology
Aegis
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Wet
0.65
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Oil-Resisting Sole
Yes
Toe Cap Material
Carbon Nano
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.92
Midsole Material
Polyurethane
Outsole Technology
Slip-Resistant; Oil-Resistant
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Waterproof
No
Outsole Material
Rubber
Color
Black
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Upper Material
Synthetic Leather, TPU
Slip-Resistance Value - SATRA Heel - Dry
0.71
Wire Color
Black

Dimensions

Width
E
Overall Height
4 in
Size
12

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number 5170, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.