Athletic Shoe, Black, Men's, 10, W, PR

  • Mfr # RB4044-W-10.0
  • Zoro # G324967086
product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
Cushioned
Heel Definition
Flat Heel
Construction
Cemented
Width
W
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4044-W-10.0
Zoro #
G324967086
UPC #
690774632059
Country of Origin
Cambodia

Dimensions

Width
W
Size
10

Details

Midsole Technology
Cushioned
Heel Definition
Flat Heel
Construction
Cemented
Gender
Men's
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Nylon
Midsole Material
EVA
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Insole Material
Polyurethane
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Footwear Style
Athletic Shoe
Style Number
RB4044
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Waterproof
No
Upper Material
Leather
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Outsole Material
Rubber
Color
Black
Insole Technology
Removable Insole
Insulated
No
Closure
Slip On
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 10, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.