AthleticSafetyShoe, Blk, Women's, 10-1/2, PR

  • Mfr # 570-10.5
  • Zoro # G224301850
product price: 
$
80.39
/pr

Key Features

Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Slip-Resistant; Oil-Resistant
Heel Definition
Flat Heel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
570-10.5
Zoro #
G224301850
UPC #
810122390473
Country of Origin
China

Dimensions

Width
E
Size
10 1/2
Overall Height
4 in

Details

Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Slip-Resistant; Oil-Resistant
Heel Definition
Flat Heel
Color
Black
Shank Material
Plastic
Slip-Resistance Value - Mark II - Wet
0.8
Waterproof
No
Slip-Resistance Value - SATRA Heel - Wet
0.65
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Style Number
570
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Includes Shank
Yes
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.71
Insole Material
Polyurethane
Toe Type
Safety-Toe
Ninety-Degree Heel
No
Maximum Heat Rating
350 Degrees F
Gender
Women's
Item
Athletic Safety Shoe
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Puncture-Resistant Sole
Yes
All-Leather Upper
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Insulated
No
Closure
Lace Up
Midsole Material
Polyurethane
Outsole Material
Rubber
Metal Chip-Resisting Sole
No
Footwear Style
Athletic Shoe
Chemical-Resisting Sole
No
Construction
Cemented
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Toe Cap Material
Carbon Nano
Liner Technology
Aegis
Slip-Resistance Value - Mark II - Dry
0.92
Upper Material
Synthetic Leather, TPU
Wire Color
Black

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number 570, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews