Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Men's, 6, PR

  • Mfr # 5170-6
  • Zoro # G124301738

product price: 
$
80.39
/pr

Key Features

Footwear Style
Athletic Shoe
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Outsole Material
Rubber
Midsole Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5170-6
Zoro #
G124301738
UPC #
810122390497
Country of Origin
China
Footwear Style
Athletic Shoe
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Outsole Material
Rubber
Midsole Material
Polyurethane
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Maximum Heat Rating
350 Degrees F
Includes Shank
Yes
Outsole Technology
Slip-Resistant; Oil-Resistant
Item
Athletic Safety Shoe
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Liner Material
Mesh
Gender
Men's
Waterproof
No
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.8
Style Number
5170
Slip-Resistance Value - SATRA Heel - Wet
0.65
Oil-Resisting Sole
Yes
Upper Material
Synthetic Leather, TPU
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Slip-Resistance Value - Mark II - Dry
0.92
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.71
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Includes Metatarsal Guard
No
Shank Material
Plastic
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Color
Black
Insole Material
Polyurethane
Toe Cap Material
Carbon Nano
Liner Technology
Aegis
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
Puncture-Resistant Sole
Yes
Wire Color
Black

Dimensions

Size
6
Overall Height
4 in
Width
E

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6, Static Dissipative Yes, Style Number 5170, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.