Shop REEBOK

Athletic Shoe, Black, Men's, 11, M, PR

  • Mfr # RB5039-M-11.0
  • Zoro # G725040319

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Gender
Men's
Construction
Cemented
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-11.0
Zoro #
G725040319
UPC #
690774792326
Country of Origin
Cambodia
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Gender
Men's
Construction
Cemented
Ninety-Degree Heel
No
Item
Athletic Shoe
Insulated
No
Metatarsal Guard
No
Toe Type
Safety-Toe
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Heel Definition
Flat Heel
Upper Material
Mesh, Microfiber
Toe Cap Material
Composite
Style Number
RB5039
Liner Technology
Moisture Wicking
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Includes Metatarsal Guard
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Puncture-Resistant Sole
No
Color
Black
Chemical-Resisting Sole
Yes
Wire Color
Black

Dimensions

Width
M
Size
11

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.