Falcon III Women's Athletic Slip Resistant Shoe, Wide, Size 9, PR
- Mfr # 22107W
- Zoro # G211970724
product price:Â
$
69.95
/pr
Key Features
Footwear Width
Wide
Upper Material
Leather
Color
Black
Gender
Women's
Resists
Slip Resistant; Water Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22107W
- Zoro #
- G211970724
- UPC #
- 885999163406
- Country of Origin
- Viet Nam
Dimensions
- Size
- 9
- Footwear Width
- Wide
Details
- Item
- Athletic Work Shoe
- Upper Material
- Leather
- Color
- Black
- Gender
- Women's
- Resists
- Slip Resistant; Water Resistant
- Style Number
- 22107W
Description
Our popular Falcon shoe has evolved and, thanks to 3D construction, offers an even better fit. With a super soft leather upper, it's also easier to clean. The shoe features our superior Shoes For Crews; slip-resistant outsole and a more generous ...
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.