Athletic Shoe, Black, Men's, 11, W, PR

  • Mfr # RB4044-W-11.0
  • Zoro # G224971114
product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Heel Definition
Flat Heel
Width
W
Liner Material
Nylon
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4044-W-11.0
Zoro #
G224971114
UPC #
690774632073
Country of Origin
Cambodia

Dimensions

Width
W
Size
11

Details

Metatarsal Guard
No
Heel Definition
Flat Heel
Item
Athletic Shoe
Liner Material
Nylon
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable Insole
All-Leather Upper
Yes
Waterproof
No
Midsole Material
EVA
Style Number
RB4044
Color
Black
Upper Material
Leather
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Outsole Material
Rubber
Ninety-Degree Heel
No
Toe Cap Material
Composite
Closure
Slip On
Chemical-Resisting Sole
Yes
Gender
Men's
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Midsole Technology
Cushioned
Insulated
No
Liner Technology
Moisture Wicking

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 11, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews