Athletic Shoe, Black, Men's, 11.5, M, PR

  • Mfr # RB5039-M-11.5
  • Zoro # G125040391
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Construction
Cemented
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-11.5
Zoro #
G125040391
UPC #
690774792333
Country of Origin
Cambodia
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Construction
Cemented
Insulated
No
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Chain Saw Cut-Resistant
No
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Upper Material
Mesh, Microfiber
Maximum Heat Rating
250 Degrees F
Style Number
RB5039
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Closure
Lace Up
Puncture-Resistant Sole
No
Wire Color
Black

Dimensions

Size
11 1/2
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews