Shop REEBOK

Athletic Shoe, Black, Women's, 10, W, PR

  • Mfr # RB624-W-10.0
  • Zoro # G725078121

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Shoe
Insulated
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Midsole Material
EVA
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-W-10.0
Zoro #
G725078121
UPC #
690774752887
Country of Origin
Cambodia
Footwear Style
Athletic Shoe
Insulated
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Midsole Material
EVA
Construction
Cemented
Oil-Resisting Sole
Yes
Style Number
RB624
Closure
Slip On
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Metatarsal Guard
No
Insole Technology
Removable Insole
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Waterproof
No
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
All-Leather Upper
No
Upper Material
Microfiber
Style Family
Athletic Shoe
Item
Athletic Shoe
Ninety-Degree Heel
No
Gender
Women's
Color
Black
Puncture-Resistant Sole
No
Liner Material
Mesh
Outsole Material
Rubber

Dimensions

Width
W
Size
10

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 10, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.