Shop REEBOK

Athletic Shoe, Black, Men's, 12, W, PR

  • Mfr # RB4044-W-12.0
  • Zoro # G624972629

product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Size
12
Metal Chip-Resisting Sole
Yes
Midsole Technology
Cushioned
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-W-12.0
Zoro #
G624972629
UPC #
690774632097
Country of Origin
Cambodia
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Midsole Technology
Cushioned
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Closure
Slip On
Color
Black
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Item
Athletic Shoe
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Insulated
No
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Midsole Material
EVA
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Style Number
RB4044
Outsole Material
Rubber
Insole Technology
Removable Insole
Liner Material
Nylon
Upper Material
Leather
Construction
Cemented
Wire Color
Black

Dimensions

Size
12
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 12, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.