AthleticShoe, Brown/Gray, Men's, 15, D, PR

  • Mfr # FS2780-D-15.0
  • Zoro # G525040380
product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-D-15.0
Zoro #
G525040380
UPC #
690774748484
Country of Origin
Cambodia
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Insole Technology
Comfortech, Removable Insole
Closure
Lace Up
Item
Athletic Shoe
Construction
Cemented
Insulated
No
Toe Type
Safety-Toe
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Upper Material
Mesh
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Gender
Men's
Includes Metatarsal Guard
No
Style Number
FS2780
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Metatarsal Guard
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Liner Material
Mesh, Nylon
Color
Brown/Gray
Wire Color
Brown/Gray

Dimensions

Size
15
Width
D

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width D, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 15, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.