Athletic Shoe, Black, Men's, 14, M, PR

  • Mfr # RB4044-M-14.0
  • Zoro # G224888818
product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-M-14.0
Zoro #
G224888818
UPC #
690774631908
Country of Origin
Cambodia
Metatarsal Guard
No
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Closure
Slip On
Puncture-Resistant Sole
No
Liner Material
Nylon
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Insole Technology
Removable Insole
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Waterproof
No
Color
Black
Style Number
RB4044
Midsole Material
EVA
Style Family
Athletic Shoe
Toe Cap Material
Composite
All-Leather Upper
Yes
Insulated
No
Midsole Technology
Cushioned
Wire Color
Black

Dimensions

Width
M
Size
14

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 14, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews