Shop REEBOK

Athletic Shoe, Black, Men's, 14, M, PR

  • Mfr # RB5039-M-14.0
  • Zoro # G625040389

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Color
Black
Footwear Style
Athletic Shoe
Liner Material
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-14.0
Zoro #
G625040389
UPC #
690774792364
Country of Origin
Cambodia
Puncture-Resistant Sole
No
Color
Black
Footwear Style
Athletic Shoe
Liner Material
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Style Number
RB5039
Item
Athletic Shoe
Outsole Material
Rubber
Toe Cap Material
Composite
Heel Definition
Flat Heel
Insulated
No
Liner Technology
Moisture Wicking
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Gender
Men's
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Metatarsal Guard
No
All-Leather Upper
No
Upper Material
Mesh, Microfiber
Wire Color
Black

Dimensions

Size
14
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.