Shop REEBOK

Athletic Shoe, Blue, Women's, 12, M, PR

  • Mfr # RB502-M-12.0
  • Zoro # G425040237

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Color
Baltic Sea/Vintage Indigo
Outsole Material
Rubber
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Chemical-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB502-M-12.0
Zoro #
G425040237
UPC #
690774794504
Country of Origin
Cambodia
Maximum Heat Rating
250 Degrees F
Color
Baltic Sea/Vintage Indigo
Outsole Material
Rubber
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Chemical-Resisting Sole
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Upper Material
Mesh, Microfiber
Toe Type
Safety-Toe
Gender
Women's
All-Leather Upper
No
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Puncture-Resistant Sole
No
Item
Athletic Shoe
Includes Metatarsal Guard
No
Style Number
RB502
Heel Definition
Flat Heel
Toe Cap Material
Composite
Insulated
No
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Liner Material
Mesh, Nylon
Closure
Lace Up
Wire Color
Baltic Sea/Vintage Indigo

Dimensions

Size
12
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 12, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.