Athletic Shoe, Black, Men's, 17, M, PR

  • Mfr # RB5039-M-17.0
  • Zoro # G825040097
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Size
17
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-17.0
Zoro #
G825040097
UPC #
690774792395
Country of Origin
Cambodia
Insulated
No
Construction
Cemented
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Chain Saw Cut-Resistant
No
Style Number
RB5039
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Closure
Lace Up
Toe Cap Material
Composite
Gender
Men's
Metatarsal Guard
No
Upper Material
Mesh, Microfiber
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Type
Safety-Toe
Wire Color
Black

Dimensions

Size
17
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 17, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews