AthleticShoe, Black/Gray, Men's, 12, W, PR

  • Mfr # RB5040-W-12.0
  • Zoro # G025040552
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Color
Black/Gray
Size
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-W-12.0
Zoro #
G025040552
UPC #
690774791954
Country of Origin
Cambodia
Closure
Lace Up
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Color
Black/Gray
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Gender
Men's
All-Leather Upper
No
Includes Metatarsal Guard
No
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
RB5040
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Insulated
No
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Liner Material
Mesh, Nylon
Construction
Cemented
Upper Material
Mesh, Microfiber
Toe Type
Safety-Toe
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Wire Color
Black/Gray

Dimensions

Size
12
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews