AthleticShoe, DarkBrown, Men's, 8, M, PR

  • Mfr # FR40301-M-08.0
  • Zoro # G225040352
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Gender
Men's
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-M-08.0
Zoro #
G225040352
UPC #
690774659148
Country of Origin
China
Closure
Lace Up
Gender
Men's
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Liner Technology
Moisture Wicking
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Item
Athletic Shoe
Insulated
No
Maximum Heat Rating
250 Degrees F
Outsole Material
Rubber
Upper Material
Leather
Liner Material
Mesh, Nylon
Chemical-Resisting Sole
Yes
Color
Dark Brown
Insole Technology
Comfort-Crafted Insole
Heel Definition
Flat Heel
Toe Type
Safety-Toe
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Style Number
FR40301
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Wire Color
Dark Brown

Dimensions

Size
8
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.