Shop REEBOK

Athletic Shoe, Black, Men's, 3.5, W, PR

  • Mfr # RB5039-W-03.5
  • Zoro # G925040393

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Width
W
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-W-03.5
Zoro #
G925040393
UPC #
690774792449
Country of Origin
Cambodia
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Insulated
No
Construction
Cemented
Puncture-Resistant Sole
No
Toe Type
Safety-Toe
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Liner Material
Mesh, Nylon
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Closure
Lace Up
Item
Athletic Shoe
Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Style Number
RB5039
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Color
Black
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Mesh, Microfiber
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Gender
Men's
Wire Color
Black

Dimensions

Width
W
Size
3 1/2

Description

Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 3 1/2, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.