Shop REEBOK

Athletic Shoe, Black, Men's, 4, M, PR

  • Mfr # RB4044-M-04.0
  • Zoro # G724874649

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Width
M
Maximum Heat Rating
250 Degrees F
Midsole Technology
Cushioned
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4044-M-04.0
Zoro #
G724874649
UPC #
690774631724
Country of Origin
Cambodia

Dimensions

Width
M
Size
4

Details

All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Midsole Technology
Cushioned
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Outsole Material
Rubber
Style Number
RB4044
Waterproof
No
Style Family
Athletic Shoe
Insole Technology
Removable Insole
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Insole Material
Polyurethane
Midsole Material
EVA
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Construction
Cemented
Puncture-Resistant Sole
No
Closure
Slip On
Insulated
No
Color
Black
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Liner Material
Nylon
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Upper Material
Leather
Ninety-Degree Heel
No
Gender
Men's
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 4, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.