Athletic Shoe, Black, Men's, 4, W, PR

  • Mfr # RB5039-W-04.0
  • Zoro # G425040374
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Closure
Lace Up
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-W-04.0
Zoro #
G425040374
UPC #
690774792456
Country of Origin
Cambodia
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Closure
Lace Up
Liner Technology
Moisture Wicking
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Insulated
No
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Chain Saw Cut-Resistant
No
Style Number
RB5039
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Type
Safety-Toe
Upper Material
Mesh, Microfiber
Item
Athletic Shoe
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Outsole Material
Rubber
Gender
Men's
Toe Cap Material
Composite
Wire Color
Black

Dimensions

Size
4
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 4, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews