Shop REEBOK

Athletic Shoe, Black, Men's, 7, M, PR

  • Mfr # RB4044-M-07.0
  • Zoro # G624874558

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Color
Black
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-M-07.0
Zoro #
G624874558
UPC #
690774631786
Country of Origin
Cambodia
Heel Definition
Flat Heel
Color
Black
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Liner Material
Nylon
Closure
Slip On
Insole Technology
Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Toe Cap Material
Composite
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Style Number
RB4044
Midsole Technology
Cushioned
Liner Technology
Moisture Wicking
Gender
Men's
Insole Material
Polyurethane
Outsole Material
Rubber
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Insulated
No
All-Leather Upper
Yes
Upper Material
Leather
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Construction
Cemented
Waterproof
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Wire Color
Black

Dimensions

Width
M
Size
7

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 7, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.