Shop REEBOK

Athletic Shoe, Black, Men's, 9, M, PR

  • Mfr # RB5039-M-09.0
  • Zoro # G525040366

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
All-Leather Upper
No
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-09.0
Zoro #
G525040366
UPC #
690774792289
Country of Origin
Cambodia
Construction
Cemented
All-Leather Upper
No
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Color
Black
Item
Athletic Shoe
Toe Cap Material
Composite
Toe Type
Safety-Toe
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Maximum Heat Rating
250 Degrees F
Upper Material
Mesh, Microfiber
Gender
Men's
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Closure
Lace Up
Liner Material
Mesh, Nylon
Chemical-Resisting Sole
Yes
Insulated
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Style Number
RB5039
Outsole Material
Rubber
Wire Color
Black

Dimensions

Width
M
Size
9

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.