Athletic Shoe, Black, Women's, 10, M, PR

  • Mfr # RB624-M-10.0
  • Zoro # G625057172
product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Shoe
Insole Technology
Removable Insole
Gender
Women's
Puncture-Resistant Sole
No
Size
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-M-10.0
Zoro #
G625057172
UPC #
690774752733
Country of Origin
Cambodia
Footwear Style
Athletic Shoe
Insole Technology
Removable Insole
Gender
Women's
Puncture-Resistant Sole
No
Liner Material
Mesh
Maximum Heat Rating
250 Degrees F
Style Number
RB624
Color
Black
Insulated
No
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Item
Athletic Shoe
Metatarsal Guard
No
Heel Definition
Flat Heel
Outsole Material
Rubber
Style Family
Athletic Shoe
Midsole Material
EVA
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Closure
Slip On
Oil-Resisting Sole
Yes
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Waterproof
No
Upper Material
Microfiber
Liner Technology
Moisture Wicking
Construction
Cemented
Wire Color
Black

Dimensions

Size
10
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 10, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews