Shop REEBOK

Athletic Shoe, Black, Women's, 5, W, PR

  • Mfr # RB624-W-05.0
  • Zoro # G825066660

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Closure
Slip On
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Insulated
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB624-W-05.0
Zoro #
G825066660
UPC #
690774752788
Country of Origin
Cambodia

Dimensions

Width
W
Size
5

Details

Closure
Slip On
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Insulated
No
Footwear Style
Athletic Shoe
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Style Number
RB624
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Puncture-Resistant Sole
No
Outsole Material
Rubber
Insole Technology
Removable Insole
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Midsole Material
EVA
Gender
Women's
Liner Technology
Moisture Wicking
Upper Material
Microfiber
Waterproof
No
Liner Material
Mesh
Style Family
Athletic Shoe
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Color
Black
Construction
Cemented
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 5, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.