Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Men's, 11, PR

  • Mfr # 5170-11
  • Zoro # G324301606

product price: 
$
80.39
/pr

Key Features

ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5170-11
Zoro #
G324301606
UPC #
810122390596
Country of Origin
China
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.92
Toe Type
Safety-Toe
Closure
Lace Up
Shank Material
Plastic
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Gender
Men's
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Maximum Heat Rating
350 Degrees F
Outsole Technology
Slip-Resistant; Oil-Resistant
Ninety-Degree Heel
No
Midsole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Footwear Style
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Waterproof
No
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.65
Upper Material
Synthetic Leather, TPU
All-Leather Upper
No
Toe Cap Material
Carbon Nano
Includes Shank
Yes
Includes Metatarsal Guard
No
Liner Technology
Aegis
Color
Black
Item
Athletic Safety Shoe
Liner Material
Mesh
Style Number
5170
Metatarsal Guard
No
Wire Color
Black

Dimensions

Size
11
Overall Height
4 in
Width
E

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number 5170, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.