Athletic Shoe, Black, Women's, 8, W, PR

  • Mfr # RB624-W-08.0
  • Zoro # G625075626
product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Construction
Cemented
Width
W
All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-W-08.0
Zoro #
G625075626
UPC #
690774752849
Country of Origin
Cambodia
Insulated
No
Construction
Cemented
All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Toe Cap Material
Composite
Style Number
RB624
Upper Material
Microfiber
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Liner Material
Mesh
Style Family
Athletic Shoe
Color
Black
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Closure
Slip On
Gender
Women's
Waterproof
No
Ninety-Degree Heel
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insole Technology
Removable Insole
Midsole Material
EVA

Dimensions

Width
W
Size
8

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 8, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews