AthleticShoe, Black/Gray, Men's, 14, EEEE, PR

  • Mfr # RB5040-4E-14.0
  • Zoro # G025040156
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-4E-14.0
Zoro #
G025040156
UPC #
690774791138
Country of Origin
Cambodia
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
Liner Material
Mesh, Nylon
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Construction
Cemented
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Upper Material
Mesh, Microfiber
Toe Cap Material
Composite
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Type
Safety-Toe
Style Number
RB5040
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black/Gray
Gender
Men's
Insulated
No
Wire Color
Black/Gray

Dimensions

Size
14
Width
EEEE

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width EEEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews