Shop SKECHERS

AthleticShoe, Blk, Women's, 71/2, M, PR

  • Mfr # 108294 - BKBL SZ 7.5
  • Zoro # G323363292

product price: 
$
97.29
/pr

Key Features

Footwear Style
Athletic Shoe
Construction
Cemented
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Better
Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
108294 - BKBL SZ 7.5
Zoro #
G323363292
UPC #
198739238471
Country of Origin
China

Dimensions

Width
M
Size
7 1/2

Details

Footwear Style
Athletic Shoe
Construction
Cemented
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Upper Material
Leather
Outsole Material
Rubber
All-Leather Upper
Yes
Toe Shape
Round
Insole Material
EVA, Polyurethane
Item
Athletic Shoe
Midsole Material
EVA
Color
Black
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Waterproof
No
Conductive
No
Metal Chip-Resisting Sole
No
Toe Cap Material
Carbon Fiber
Non-Marking Sole
Yes
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Chemical-Resisting Sole
No
Style Number
108194-BKBL
Ninety-Degree Heel
No
Insulated
No
Wide Toe Cap
No
Oil-Resisting Sole
No
Toe Type
Safety-Toe
Metatarsal Guard
No
Heel Definition
Flat Heel
Static Dissipative
No
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Liner Material
Fabric, Polyurethane
Includes Metatarsal Guard
No
Closure
Lace Up
Gender
Women's
Removable Insole
Yes
Completely Non Metallic
Yes
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 108194-BKBL, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.