Shop REEBOK

AthleticShoe, Black, Men's, 14, EEEE, PR

  • Mfr # RB5039-4E-14.0
  • Zoro # G125040131

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Gender
Men's
Chemical-Resisting Sole
Yes
Construction
Cemented
All-Leather Upper
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-4E-14.0
Zoro #
G125040131
UPC #
690774792135
Country of Origin
Cambodia
Insulated
No
Gender
Men's
Chemical-Resisting Sole
Yes
Construction
Cemented
All-Leather Upper
No
Oil-Resisting Sole
Yes
Color
Black
Ninety-Degree Heel
No
Upper Material
Mesh, Microfiber
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
RB5039
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Metatarsal Guard
No
Toe Type
Safety-Toe
Puncture-Resistant Sole
No
Item
Athletic Shoe
Liner Material
Mesh, Nylon
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Liner Technology
Moisture Wicking
Wire Color
Black

Dimensions

Width
EEEE
Size
14

Description

Athletic Shoe, Closure Lace Up, Color Black, Width EEEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.