Shop FRYE SUPPLY

AthleticShoe, DarkBrown, Men's, 9.5, W, PR

  • Mfr # FR40301-W-09.5
  • Zoro # G825040561

product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-W-09.5
Zoro #
G825040561
UPC #
690774659353
Country of Origin
China
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Closure
Lace Up
Liner Material
Mesh, Nylon
Style Number
FR40301
Toe Type
Safety-Toe
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Insulated
No
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Item
Athletic Shoe
Insole Technology
Comfort-Crafted Insole
Includes Metatarsal Guard
No
Construction
Cemented
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Gender
Men's
All-Leather Upper
No
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Color
Dark Brown
Wire Color
Dark Brown

Dimensions

Size
9 1/2
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.