Shop REEBOK

AthleticShoe, Black, Men's, 7.5, EEEE, PR

  • Mfr # RB5039-4E-07.5
  • Zoro # G625040563

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Insulated
No
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-4E-07.5
Zoro #
G625040563
UPC #
690774792029
Country of Origin
Cambodia
Ninety-Degree Heel
No
Insulated
No
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Color
Black
Includes Metatarsal Guard
No
Item
Athletic Shoe
Style Number
RB5039
Toe Type
Safety-Toe
Upper Material
Mesh, Microfiber
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Closure
Lace Up
Gender
Men's
Construction
Cemented
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Liner Material
Mesh, Nylon
Wire Color
Black

Dimensions

Size
7 1/2
Width
EEEE

Description

Athletic Shoe, Closure Lace Up, Color Black, Width EEEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.