Shop REEBOK

AthleticShoe, Black, Women's, 7.5, W, PR

  • Mfr # RB624-W-07.5
  • Zoro # G025073819

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Removable Insole
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Closure
Slip On
Chemical-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-W-07.5
Zoro #
G025073819
UPC #
690774752832
Country of Origin
Cambodia
Insole Technology
Removable Insole
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Closure
Slip On
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Style Family
Athletic Shoe
All-Leather Upper
No
Style Number
RB624
Midsole Material
EVA
Color
Black
Footwear Style
Athletic Shoe
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Waterproof
No
Construction
Cemented
Outsole Material
Rubber
Insulated
No
Upper Material
Microfiber
Gender
Women's
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Heel Definition
Flat Heel
Liner Material
Mesh
Maximum Heat Rating
250 Degrees F

Dimensions

Width
W
Size
7 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 7 1/2, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.