AthleticShoe, Black, Women's, 8.5, M, PR

  • Mfr # RB624-M-08.5
  • Zoro # G725041699
product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Insole Technology
Removable Insole
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-M-08.5
Zoro #
G725041699
UPC #
690774752702
Country of Origin
Cambodia
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Item
Athletic Shoe
Insole Technology
Removable Insole
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Upper Material
Microfiber
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Liner Material
Mesh
Heel Definition
Flat Heel
Outsole Material
Rubber
Gender
Women's
Color
Black
Toe Cap Material
Composite
Insulated
No
Metatarsal Guard
No
Style Number
RB624
Construction
Cemented
Waterproof
No
Ninety-Degree Heel
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Style Family
Athletic Shoe
Midsole Material
EVA
Closure
Slip On
Wire Color
Black

Dimensions

Width
M
Size
8 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 8 1/2, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews