Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Women's, 8-1/2, PR

  • Mfr # 570-8.5
  • Zoro # G624301863

product price: 
$
80.39
/pr

Key Features

Width
E
Slip-Resistance Value - Mark II - Dry
0.92
Overall Height
4 in
Slip-Resistance Value - SATRA Heel - Dry
0.71
Maximum Heat Rating
350 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
570-8.5
Zoro #
G624301863
UPC #
810122390435
Country of Origin
China
Slip-Resistance Value - Mark II - Dry
0.92
Item
Athletic Safety Shoe
Slip-Resistance Value - SATRA Heel - Dry
0.71
Maximum Heat Rating
350 Degrees F
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Slip-Resistance Value - SATRA Heel - Wet
0.65
Outsole Material
Rubber
Waterproof
No
Insole Material
Polyurethane
Midsole Material
Polyurethane
Construction
Cemented
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Heel Definition
Flat Heel
Color
Black
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Toe Cap Material
Carbon Nano
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Upper Material
Synthetic Leather, TPU
Liner Technology
Aegis
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Closure
Lace Up
Ninety-Degree Heel
No
Shank Material
Plastic
Gender
Women's
Insulated
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Footwear Style
Athletic Shoe
Outsole Technology
Slip-Resistant; Oil-Resistant
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Style Number
570
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - Mark II - Wet
0.8
Wire Color
Black

Dimensions

Width
E
Overall Height
4 in
Size
8 1/2

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number 570, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.