Shop REEBOK

AthleticShoe, Black/Gray, Men's, 10, EEEE, PR

  • Mfr # RB5040-4E-10.0
  • Zoro # G625040273

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-4E-10.0
Zoro #
G625040273
UPC #
690774791077
Country of Origin
Cambodia
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Footwear Style
Athletic Shoe
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
RB5040
Includes Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Toe Cap Material
Composite
Color
Black/Gray
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Toe Type
Safety-Toe
Upper Material
Mesh, Microfiber
Item
Athletic Shoe
Puncture-Resistant Sole
No
Closure
Lace Up
Gender
Men's
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Metatarsal Guard
No
Construction
Cemented
Outsole Material
Rubber
Wire Color
Black/Gray

Dimensions

Size
10
Width
EEEE

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width EEEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.