Shop REEBOK

AthleticShoe, Yel/Gray, Women's, 10.5, M, PR

  • Mfr # RB503-M-10.5
  • Zoro # G525040342

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Gender
Women's
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB503-M-10.5
Zoro #
G525040342
UPC #
690774794818
Country of Origin
Cambodia

Dimensions

Width
M
Size
10 1/2

Details

Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Gender
Women's
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Style Number
RB503
Upper Material
Mesh, Microfiber
Construction
Cemented
Liner Material
Mesh, Nylon
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel
No
Toe Type
Safety-Toe
Puncture-Resistant Sole
No
Toe Cap Material
Composite
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Insulated
No
Color
Neon Yellow/Ultimate Gray
Closure
Lace Up
Outsole Material
Rubber
Wire Color
Neon Yellow/Ultimate Gray

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 10 1/2, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.